Motion
S1GM
Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
Mi Item #09656968
MFR #S1GM
Price$91.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
Mi Item #09656968
MFR #S1GM

Mfr description
S1GM FR LONG SLEEVE WORK SHIRT GRAY M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.86/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Flame Resistant (FR), NFPA 70E compliant, NFPA 2112 compliant, UL Certified, Lifetime FR guarantee, Extended back tail, Sewn with Nomex Flame Resistant thread, Two needle top stitching on major seams
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ASTM 1959, TAA Compliant
  • Arc Rating
    8.7 cal/cm²
  • Color
    Gray
  • Description
    Flame Resistant (FR) Work Shirt
  • Garment Use
    Workwear
  • Group & Class
    CAT 2
  • Includes
    (2) Chest Pockets
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    MCR Safety FR Gear
  • Series
    S1G
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)