Motion
S1GX2T
Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
MI ITEM #09656971
MFR #S1GX2T
Price$91.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
MI ITEM #09656971
MFR #S1GX2T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.86/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Flame Resistant (FR), NFPA 70E Standard for Electrical Safety in the Workplace, NFPA 2112 Standard for Flame Resistant Garments, UL Certified, Lifetime FR guarantee, ASTM F1506 Electric Arc Protection, Extended back tail, Sewn with Nomex Flame Resistant thread, Two needle top stitching on major seams
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ASTM 1959, TAA Compliant
  • Arc Rating
    8.7 cal/cm²
  • Color
    Gray
  • Description
    S1G - MCR Safety FR Gear - Flame Resistant (FR) Work Shirt - 100% Cotton - Gray Flame Resistant Shirt - NFPA 70E and NFPA 2112 Compliant
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Includes
    (2) Chest Pockets, Button-Down Collar
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    MCR Safety FR Gear
  • Series
    S1G
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
S1GX2T FR LONG SLEEVE WORK SHIRT GRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought