Motion
S1GXL
Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
Mi Item #09656976
MFR #S1GXL
Price$91.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
Mi Item #09656976
MFR #S1GXL

Mfr description
S1GXL FR LONG SLEEVE WORK SHIRT GRAY XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.86/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Flame Resistant (FR), NFPA 70E compliant, NFPA 2112 compliant, UL Certified, TAA Compliant, Extended back tail, Sewn with Nomex thread, Two needle top stitching
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ASTM 1959
  • Arc Rating
    8.7 cal/cm²
  • Color
    Gray
  • Description
    S1G - MCR Safety FR Gear - Flame Resistant (FR) Work Shirt - 100% Cotton - Gray Flame Resistant Shirt - NFPA 70E and NFPA 2112 Compliant
  • Garment Use
    Flame Resistant
  • Includes
    Reflective Striping
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    MCR Safety FR Gear
  • Series
    S1G
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)