Motion
S1NX3
Shirt - Button-Down, Long Sleeve, Cotton Material, Navy Blue Color, 8.7 cal/cm² Arc Rating
MI ITEM #09656984
MFR #S1NX3
Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Button-Down, Long Sleeve, Cotton Material, Navy Blue Color, 8.7 cal/cm² Arc Rating
MI ITEM #09656984
MFR #S1NX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.90/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Flame Resistant (FR), NFPA 70E and NFPA 2112 compliant, UL Certified, Lifetime FR guarantee, Extended back tail to stay tucked in, Sewn with Nomex Flame Resistant thread, Two needle top stitching on major seams, Formerly known as River City Garments
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ATPV ASTM 1959
  • Arc Rating
    8.7 cal/cm²
  • Color
    Navy Blue
  • Description
    Flame Resistant (FR) Work Shirt
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Includes
    2 Pockets
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    FR Gear
  • Series
    S1N
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
S1NX3 FR LONG SLEEVE WORK SHIRT NAVY X3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought