Motion
SBC101142T

MCR SAFETY
SBC101142T

Coverall - Front Zipper and Snaps Closure
Mi Item #09657008
MFR #SBC101142T
Price$347.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBC101142T

Coverall - Front Zipper and Snaps Closure
Mi Item #09657008
MFR #SBC101142T

Mfr description
SBC101142T SUMMIT BREEZE COVERALL 5.5
  • Flame Resistant
  • Cape Vented
  • UL Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.59/each

Specifications

Dimensions

  • Chest Size
    42 in, 106.68 cm
  • Hazardous Protection Level
    CAT 2
  • Material Weight
    5.5

Details

  • Additional Details
    Vented Underarms and Back, 1-Inch Silver Reflective Stripes, 2 Chest flap pockets with snap closure, 2-way FR zipper front, Adjustable two snap closure on each sleeve cuff, Dual left and right front hip pockets, Pass through pocket, Elastic waist back, Lay down collar with hook and loop tab, Mesh Gas Monitor pocket, Pencil pocket on left sleeve, Tool pocket on right leg, Triple needle stitched, Nomex thread, Two roomy back hip pockets
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    NFPA 2112, UL Certified, OEKO-TEX Certified, NFPA 70E, ASTM F1930, ASTM F1506
  • Arc Rating
    8.9
  • Closure Type
    Front Zipper and Snaps
  • Color
    Gray
  • Cuff Style
    Adjustable Snap
  • Description
    Summit Breeze Flame Resistant (FR) Coverall Gray 5.5-ounce Inherent Blend Material Long Sleeve with Vented Underarms and Back 1-Inch Silver FR Reflective Stripes, CAT 2
  • Fabric Type
    Woven
  • Features
    Cape Vented, Flame Resistant, OEKO-TEX Certified, Reflective Stripes, Triple Vent Technology, UL Certified
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Zipper and Snaps
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Flash Fire Protection, Arc Flash Protection, Industrial Personnel Protection
  • Group & Class
    NFPA 70E
  • Material
    Inherent Blend
  • Max Arc Flash Protection
    8.9
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable two snap
  • Product Line
    Summit Breeze
  • Product Type
    Coveralls
  • Seam
    Triple Needle Stitched
  • Seam Type
    Triple Needle Stitched
  • Series
    Summit Breeze
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)