Motion
SBC101144

MCR SAFETY
SBC101144

Coverall - Front Zipper and Snaps Closure
Mi Item #09657009
MFR #SBC101144
Price$347.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBC101144

Coverall - Front Zipper and Snaps Closure
Mi Item #09657009
MFR #SBC101144

Mfr description
SBC101144 SUMMIT BREEZE COVERALL 5.5 OZ
  • Cape Vented
  • UL Certified
  • OEKO-TEX Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.59/each

Specifications

Dimensions

  • Chest Size
    44 in, 111.8 cm
  • Hazardous Protection Level
    CAT 2
  • Material Weight
    5.5

Details

  • Additional Details
    1 Inch FR silver reflective stripes on arms and legs, 2 Chest flap pockets with snap closure, 2-way FR zipper front, Adjustable two snap closure on each sleeve cuff, Dual left and right front hip pockets, each with pass through pocket, Elastic waist back for movement and fit, Lay down collar with hook and loop tab for stand-up option, Mesh Gas Monitor pocket on right chest, Patented Triple Vent Technology, Pencil pocket on left sleeve, Tool pocket on right leg, Triple needle stitched with Nomex thread in high wear areas for durability, Two roomy back hip pockets
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM F1930, NFPA 2112, UL Certified, NFPA 70E, ASTM F1506
  • Arc Rating
    8.9
  • Closure Type
    Front Zipper and Snaps
  • Color
    Gray
  • Cuff Style
    Adjustable Snap
  • Description
    Summit Breeze Flame Resistant (FR) Coverall
  • Fabric Type
    Woven
  • Features
    Cape Vented, OEKO-TEX Certified, UL Certified, Under Arm Air Vents
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Zipper and Snaps
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Workwear
  • Group & Class
    NFPA 70E
  • Includes
    1 Inch FR silver reflective stripes
  • Material
    Inherent Blend
  • Max Arc Flash Protection
    8.9
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable two snap
  • Product Line
    Summit Breeze
  • Product Type
    Coveralls
  • Seam
    Triple Needle Stitched
  • Seam Type
    Triple Needle Stitched
  • Series
    Summit Breeze
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)