Motion
SBC101240

MCR SAFETY
SBC101240

Coverall - Front Zipper and Button Closure
MI ITEM #09657033
MFR #SBC101240
Price$347.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBC101240

Coverall - Front Zipper and Button Closure
MI ITEM #09657033
MFR #SBC101240

Mfr description
SBC101240 SUMMIT BREEZE COVERALL 5.5 OZ
  • Flame Resistant
  • Under Arm Air Vents
  • Cape Vented
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.59/each

Specifications

Dimensions

  • Case Height
    2 ft 1/2 in
  • Case Length
    16 in
  • Case Weight
    26 lbs
  • Case Width
    11 in
  • Material Weight
    5.5

Details

  • Additional Details
    Under Arm Air Vents, Cape Vented, 1-Inch Silver Reflective Stripes
  • Approval Listing Regulations
    UL Certified, ASTM F1506, ASTM F1930
  • Closure Type
    Front Zipper and Button
  • Color
    Navy
  • Description
    Summit Breeze Flame Resistant (FR) Coverall
  • Fabric Type
    Inherent Blend
  • Features
    Cape Vented, Flame Resistant, Reflective Taping, Under Arm Air Vents
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Zipper and Button
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • High Visibility
    Yes
  • Material
    Inherent Blend
  • Product Line
    SBC1012
  • Product Type
    Coveralls
  • Series
    SBC1012
  • Type
    Coverall
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)