Motion
SBC101242T

MCR SAFETY
SBC101242T

Coverall - Front Zipper and Button Closure
MI ITEM #09657036
MFR #SBC101242T
Price$347.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBC101242T

Coverall - Front Zipper and Button Closure
MI ITEM #09657036
MFR #SBC101242T

Mfr description
SBC101242T SUMMIT BREEZE COVERALL 5.5
  • Flame Resistant
  • Under Arm Air Vents
  • Cape Vented
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.59/each

Specifications

Dimensions

  • Case Height
    15 in
  • Case Length
    2 in
  • Case Weight
    26.75 lbs
  • Case Width
    2 in
  • Material Weight
    5.5

Details

  • Additional Details
    Under Arm Air Vents, Cape Vented, 1-Inch Silver Reflective Stripes, Long Sleeve
  • Ankle Style
    Open
  • Approval Listing Regulations
    UL Certified, ASTM F1506, ASTM F1930
  • Closure Type
    Front Zipper and Button
  • Color
    Navy
  • Cuff Style
    Open
  • Description
    Summit Breeze Flame Resistant (FR) Coverall
  • Fabric Type
    Inherent Blend
  • Features
    Cape Vented, Flame Resistant, Reflective Stripes, Under Arm Air Vents
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Zipper and Button
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Material
    Inherent Blend
  • Pant Cuff
    Open Hem
  • Product Line
    SBC1012
  • Product Type
    Coveralls
  • Series
    SBC1012
  • Type
    Coverall
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)