Motion
SBC101262T

MCR SAFETY
SBC101262T

Coverall - Front Zipper and Button Closure
Mi Item #09657056
MFR #SBC101262T
Price$373.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBC101262T

Coverall - Front Zipper and Button Closure
Mi Item #09657056
MFR #SBC101262T

Mfr description
SBC101262T SUMMIT BREEZE COVERALL 5.5
  • Under Arm Air Vents
  • Cape Vented
  • UL Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.57/each

Specifications

Dimensions

  • Case Height
    15-3/8 in
  • Case Length
    2 in
  • Case Weight
    40.06 lbs
  • Case Width
    17 in
  • Hazardous Protection Level
    CAT 2
  • Material Weight
    5.5

Details

  • Additional Details
    Under Arm Air Vents, Cape Vented, 1-Inch Silver Reflective Stripes, Long Sleeve with Vented Underarms and Back
  • Approval Listing Regulations
    ASTM F1506, ASTM F1930, UL Certified
  • Closure Type
    Front Zipper and Button
  • Color
    Navy
  • Description
    Summit Breeze Flame Resistant (FR) Coverall
  • Fabric Type
    Inherent Blend
  • Features
    Cape Vented, Reflective Stripes, UL Certified, Under Arm Air Vents
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Zipper and Button
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Material
    Inherent Blend
  • Product Line
    SBC1012
  • Product Type
    Coveralls
  • Series
    SBC1012
  • Type
    Coverall
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)