Motion
SBC201138T

MCR SAFETY
SBC201138T

Coverall - Front Zipper and Button Closure
Mi Item #09657092
MFR #SBC201138T
Price$232.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBC201138T

Coverall - Front Zipper and Button Closure
Mi Item #09657092
MFR #SBC201138T

Mfr description
SBC201138T SUMMIT BREEZE CVERALL 7.0 OZ
  • Flame Resistant
  • Cape Vented
  • Under Arm Air Vents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.63/each

Specifications

Dimensions

  • Chest Size
    38 in, 96.5 cm
  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    1 Inch FR silver reflective stripes on arms and legs, 2 Chest flap pockets with zippered closure, 2-way FR zipper front, Adjustable two snap closure on each sleeve cuff, Dual left and right front hip pockets, each with pass through pocket, Elastic waist back for movement and fit, Lay down collar with hook and loop tab for stand-up option, Mesh Gas Monitor pocket on right chest, Patented Triple Vent Technology, Pencil pocket on left sleeve, Tool pocket on right leg, Triple needle stitched with Nomex in high wear areas, Two roomy back hip pockets
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    NFPA 2112, UL Certified, NFPA 70E, ASTM F1506, ASTM 1930
  • Arc Rating
    8.7
  • Closure Type
    Front Zipper and Button
  • Color
    Gray
  • Cuff Style
    Adjustable Snap
  • Description
    SBC2011 - Summit Breeze Flame Resistant (FR) Coverall - Gray 7-ounce Cotton Material - Long Sleeve Coverall with Vented Underarms and Back - 1 Inch Silver FR Reflective Stripes -CAT2
  • Fabric Type
    Woven
  • Features
    Cape Vented, Flame Resistant, Reflective Stripe, Triple needle stitched, Under Arm Air Vents
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Zipper and Button
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Flash fire protection, Arc flash protection
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable two snap
  • Product Line
    Summit Breeze
  • Product Type
    Coveralls
  • Seam
    Triple Needle Stitched
  • Seam Type
    Triple Needle Stitched
  • Series
    Summit Breeze
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)