Motion
SBC201260T

MCR SAFETY
SBC201260T

Coverall - Front 2-Way FR Zipper Closure
Mi Item #09657148
MFR #SBC201260T
Price$250.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBC201260T

Coverall - Front 2-Way FR Zipper Closure
Mi Item #09657148
MFR #SBC201260T

Mfr description
SBC201260T SUMMIT BREEZE CVERALL 7.0 OZ
  • Flame Resistant
  • 1 Inch FR silver reflective stripes
  • Patented Triple Vent Technology
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.00/each

Specifications

Dimensions

  • Chest Size
    60 in, 152.4 cm
  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    Vented Underarms and Back, 1-Inch Silver Reflective Stripes, Patented Underarm and Back Vents, 2 Chest flap pockets with zippered closure, 2-way FR zipper front, Adjustable two snap closure on each sleeve cuff, Dual left and right front hip pockets, Pass through pocket, Elastic waist back, Lay down collar with hook and loop tab, Mesh Gas Monitor pocket, Pencil pocket on left sleeve, Tool pocket on right leg, Triple needle stitched, Two roomy back hip pockets
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    ASTM 1930, ASTM F1506, CAT 2, NFPA 2112, NFPA 70E, UL Certified
  • Arc Rating
    8.7
  • Closure Type
    Front 2-Way FR Zipper
  • Color
    Navy
  • Cuff Style
    Adjustable Snap
  • Description
    SBC2012 - Summit Breeze Flame Resistant (FR) Coverall - Navy Blue 7-ounce Cotton Material - Long Sleeve - 1 Inch Silver FR Reflective Stripes, CAT2 - Patented Underarm and Back Vents
  • Fabric Type
    Woven
  • Features
    1 Inch FR silver reflective stripes, Flame Resistant, Patented Triple Vent Technology, UL Certified
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    2-way FR zipper front
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Flash fire protection, Arc flash protection
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    6
  • Pant Cuff
    Adjustable two snap
  • Product Line
    SBC2012
  • Product Type
    Coveralls
  • Seam
    Triple Needle Stitched
  • Seam Type
    Triple Needle Stitched
  • Series
    SBC2012
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)