Motion
SBC201444

MCR SAFETY
SBC201444

Coverall - Front 2-way Zipper Closure
Mi Item #09657193
MFR #SBC201444
Price$217.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBC201444

Coverall - Front 2-way Zipper Closure
Mi Item #09657193
MFR #SBC201444

Mfr description
SBC201444 SUMMIT BREEZE RED CVERALL 7.0
  • Flame-resistant
  • Patented triple-ventilation technology
  • 2-way FR front zipper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.40/each

Specifications

Dimensions

  • Material Weight
    7

Details

  • Additional Details
    Triple ventilation technology, 2-way FR front zipper, 2 chest flap pockets with zipper closure, Gas monitor mesh pocket on right chest, Dual front pockets at left and right hip
  • Approval Listing Regulations
    Category, Fireproof Arc flash risk category, Category 2 (8.0 calories/cm2), ATPV - Arc Thermal Performance Value, 8.7 Cal/cm2
  • Arc Rating
    8.7
  • Closure Type
    Front 2-way Zipper
  • Description
    SBC2014 - Summit Breeze
  • Features
    2-way FR front zipper, Flame-resistant, Patented triple-ventilation technology
  • Flame Resistance
    Yes
  • Front Closure
    Two-Way Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Automotive, Metallurgy, Mining, Oil and Gas
  • Material
    Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    5
  • Product Line
    Summit Breeze
  • Product Type
    Coveralls
  • Series
    Summit Breeze
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)