Motion
SBS1001MT

MCR SAFETY
SBS1001MT

Shirt - Button-Down, Long Sleeve, Inherent Blend Material, Gray Color, 8.9 cal/cm² Arc Rating
MI ITEM #09657359
MFR #SBS1001MT
Price$187.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS1001MT

Shirt - Button-Down, Long Sleeve, Inherent Blend Material, Gray Color, 8.9 cal/cm² Arc Rating
MI ITEM #09657359
MFR #SBS1001MT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.15/each

Specifications

Dimensions

  • Weight
    5.5 oz/yd2

Details

  • Additional Details
    Flame Resistant (FR), Vented Underarms and Back, CAT 2, ASTM F1930 Tested, Patented Underarm and Back Vents, Triple Vent Technology, Two chest pockets with flap and button closures, Button-Down Collar, Nomex thread
  • Approval Listing Regulations
    ASTM F1930, NFPA 2112, UL Certified, NFPA 70E, ASTM F1506
  • Arc Rating
    8.9 cal/cm²
  • Color
    Gray
  • Description
    Summit Breeze Flame Resistant (FR) Shirt - Gray 5.5-ounce Inherent Blend Material - Long Sleeve with Vented Underarms and Back - CAT-2
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Includes
    (2) Chest Pockets, Patented Triple Vent Technology
  • Material
    Inherent Blend
  • Number Of Pockets
    2
  • Product Line
    Summit Breeze
  • Series
    Summit Breeze
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
SBS1001MT SUMMIT BREEZE 5.5 OZ. INHNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought