Motion
SBS1001S

MCR SAFETY
SBS1001S

Shirt - Button-Down, Long Sleeve, Inherent Blend Material, Gray Color, 8.9 cal/cm² Arc Rating
Mi Item #09657360
MFR #SBS1001S
Price$187.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS1001S

Shirt - Button-Down, Long Sleeve, Inherent Blend Material, Gray Color, 8.9 cal/cm² Arc Rating
Mi Item #09657360
MFR #SBS1001S

Mfr description
SBS1001S SUMMIT BREEZE 5.5 OZ. INHNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.15/each

Specifications

Dimensions

  • Weight
    5.5 oz/yd2

Details

  • Additional Details
    Flame Resistant (FR), Vented Underarms and Back, CAT 2, ASTM F1930 Tested, Patented Underarm and Back Vents, Button-Down Collar, Two chest pockets with flap and button closures, Double needle reinforced with Nomex thread, Triple Vent Technology
  • Approval Listing Regulations
    NFPA 2112, NFPA 70E, UL Certified, ASTM F1506, ASTM 1930, OEKO-TEX Certified
  • Arc Rating
    8.9 cal/cm²
  • Color
    Gray
  • Description
    Summit Breeze Flame Resistant (FR) Shirt - Gray 5.5-ounce Inherent Blend Material - Long Sleeve with Vented Underarms and Back - CAT-2
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Includes
    Two chest pockets, Vented Back, Vented Underarms
  • Material
    Inherent Blend
  • Number Of Pockets
    2
  • Product Line
    Summit Breeze
  • Series
    Summit Breeze
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)