Motion
SBS1003X3T

MCR SAFETY
SBS1003X3T

Shirt - Button-Down, Long Sleeve, Inherent Blend Material, Tan Color, 8.9 cal/cm² Arc Rating
Mi Item #09657394
MFR #SBS1003X3T
Price$215.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS1003X3T

Shirt - Button-Down, Long Sleeve, Inherent Blend Material, Tan Color, 8.9 cal/cm² Arc Rating
Mi Item #09657394
MFR #SBS1003X3T

Mfr description
SBS1003X3T SUMMIT BREEZE 5.5 OZ. INHNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.23/each

Specifications

Dimensions

  • Weight
    5.5 oz/yd2

Details

  • Additional Details
    Vented Underarms and Back, ASTM F1930 Tested, Patented Underarm and Back Vents, Triple Vent Technology, Two chest pockets with flap and button closures, Double needle reinforced with Nomex thread, Button-Down Collar
  • Approval Listing Regulations
    ASTM F1930, NFPA 2112, UL Certified, NFPA 70E, ASTM F1506
  • Arc Rating
    8.9 cal/cm²
  • Color
    Tan
  • Description
    Summit Breeze Flame Resistant (FR) Shirt - Tan 5.5-ounce Inherent Blend Material - Long Sleeve with Vented Underarms and Back - CAT-2
  • Garment Use
    Workwear
  • Group & Class
    CAT 2
  • Includes
    Two chest pockets, Vented Back, Vented Underarms
  • Material
    Inherent Blend
  • Number Of Pockets
    2
  • Product Line
    Summit Breeze
  • Series
    Summit Breeze
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)