Motion
SBS1003X4T

MCR SAFETY
SBS1003X4T

Shirt - Button-Down, Long Sleeve, Inherent Blend Material, Tan Color, 8.9 cal/cm² Arc Rating
MI ITEM #09657396
MFR #SBS1003X4T
Price$215.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS1003X4T

Shirt - Button-Down, Long Sleeve, Inherent Blend Material, Tan Color, 8.9 cal/cm² Arc Rating
MI ITEM #09657396
MFR #SBS1003X4T

Mfr description
SBS1003X4T SUMMIT BREEZE 5.5 OZ. INHNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.23/each

Specifications

Dimensions

  • Weight
    5.5 oz/yd2

Details

  • Additional Details
    Vented Underarms and Back, ASTM F1930 Tested, Less Than 5% Body Burn when worn with P2D FR Jeans, Patented Triple Vent Technology, Two chest pockets with flap and button closures, Button-Down Collar, Adjustable two button closure on each sleeve cuff, Double needle reinforced with Nomex thread
  • Approval Listing Regulations
    NFPA 2112, NFPA 70E, ASTM F1506, ASTM 1930, UL Certified, OEKO-TEX Certified, TAA Compliant
  • Arc Rating
    8.9 cal/cm²
  • Color
    Tan
  • Description
    Summit Breeze Flame Resistant (FR) Shirt - Tan 5.5-ounce Inherent Blend Material - Long Sleeve with Vented Underarms and Back - CAT-2
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Includes
    (2) Chest Pockets, Button-Down Collar, Reflective Striping
  • Material
    Inherent Blend
  • Number Of Pockets
    2
  • Product Line
    Summit Breeze
  • Series
    Summit Breeze
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)