Motion
SBS2001X3T

MCR SAFETY
SBS2001X3T

Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
MI ITEM #09657407
MFR #SBS2001X3T
Price$142.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS2001X3T

Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
MI ITEM #09657407
MFR #SBS2001X3T

Mfr description
SBS2001X3T SUMMIT BREEZE SHIRT 7.0 OZ.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.54/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Vented Underarms and Back, Patented Triple Vent Technology, Two chest pockets with flap and button closures, Button-Down Collar, Adjustable two button closure on each sleeve cuff, Double needle reinforced with Nomex thread
  • Approval Listing Regulations
    NFPA 2112, NFPA 70E, UL Certified, ASTM F1506, ASTM 1930
  • Arc Rating
    8.7 cal/cm²
  • Color
    Gray
  • Description
    Summit Breeze Flame Resistant (FR) Shirt
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Includes
    (2) Chest Pockets, Button-Down Collar
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    Summit Breeze
  • Series
    Summit Breeze
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)