Motion
SBS2001XL

MCR SAFETY
SBS2001XL

Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
Mi Item #09657411
MFR #SBS2001XL
Price$123.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS2001XL

Shirt - Button-Down, Long Sleeve, Cotton Material, Gray Color, 8.7 cal/cm² Arc Rating
Mi Item #09657411
MFR #SBS2001XL

Mfr description
SBS2001XL SUMMIT BREEZE SHIRT 7.0 OZ.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.93/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Vented Underarms and Back, CAT 2, ASTM F1930 Tested, Zero 2nd and 3rd Degree Burn when wearing our P2D FR Jeans!, Patented Underarm and Back Vents, Triple Vent Technology, Two chest pockets with flap and button closures, Button-Down Collar, Double needle reinforced with Nomex thread, Formerly known as River City Garments
  • Approval Listing Regulations
    CAT 2, ASTM F1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Certified
  • Arc Rating
    8.7 cal/cm²
  • Color
    Gray
  • Description
    SBS2001 Long Sleeve FR Cotton Work Shirt
  • Garment Use
    Workwear
  • Group & Class
    CAT 2
  • Includes
    Two chest pockets, Vented Back, Vented Underarms
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    Summit Breeze
  • Series
    Summit Breeze
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)