Motion
SBS2002L

MCR SAFETY
SBS2002L

Shirt - Button-Down, Long Sleeve, Cotton Material, Navy Blue Color, 8.7 cal/cm² Arc Rating
MI ITEM #09657413
MFR #SBS2002L
Price$123.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS2002L

Shirt - Button-Down, Long Sleeve, Cotton Material, Navy Blue Color, 8.7 cal/cm² Arc Rating
MI ITEM #09657413
MFR #SBS2002L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.93/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Vented Underarms and Back, Patented Triple Vent Technology, Button-Down Collar, Two chest pockets with flap and button closures, Adjustable two button closure on each sleeve cuff, Double needle reinforced with Nomex thread
  • Approval Listing Regulations
    NFPA 2112, UL Certified, NFPA 70E, ASTM F1506, ASTM 1930
  • Arc Rating
    8.7 cal/cm²
  • Color
    Navy Blue
  • Description
    SBS2002 - Flame Resistant FR Cotton Long Sleeve Work Shirt
  • Garment Use
    Workwear
  • Group & Class
    CAT 2
  • Includes
    (2) Chest Pockets, Button-Down Collar, Patented Triple Vent Technology
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    Summit Breeze
  • Series
    Summit Breeze
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
SBS2002L SUMMIT BREEZE SHIRT 7.0 OZ.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought