Motion
SBS2002LT

MCR SAFETY
SBS2002LT

Shirt - Button-Down, Long Sleeve, Cotton Material, Navy Blue Color, 8.7 cal/cm² Arc Rating
Mi Item #09657414
MFR #SBS2002LT
Price$123.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS2002LT

Shirt - Button-Down, Long Sleeve, Cotton Material, Navy Blue Color, 8.7 cal/cm² Arc Rating
Mi Item #09657414
MFR #SBS2002LT

Mfr description
SBS2002LT SUMMIT BREEZE SHIRT 7.0 OZ.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.93/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    Two chest pockets with flap and button closures, Flame Resistant (FR), Button-down collar, Patented Triple Vent Technology, Underarm and Back Vents, Double needle reinforced with Nomex thread, Adjustable two button closure on each sleeve cuff
  • Approval Listing Regulations
    NFPA 2112, NFPA 70E, UL Certified, ASTM F1506 Cert., ASTM 1930 Cert., CAT 2
  • Arc Rating
    8.7 cal/cm²
  • Color
    Navy Blue
  • Description
    Summit Breeze Flame Resistant (FR) Shirt - Navy Blue 7-ounce 100% Cotton Material - Long Sleeve with Vented Underarms and Back - CAT-2
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Includes
    (2) Chest Pockets, Button-Down Collar
  • Material
    Cotton
  • Number Of Pockets
    2
  • Product Line
    Summit Breeze
  • Series
    Summit Breeze
  • Shirt Style
    Button-Down
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)