Motion
SBS2006X2

MCR SAFETY
SBS2006X2

Coverall - Front Button Closure
Mi Item #09657446
MFR #SBS2006X2
Price$142.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS2006X2

Coverall - Front Button Closure
Mi Item #09657446
MFR #SBS2006X2

Mfr description
SBS2006X2 SUMMIT BREEZE SHRT MED. BLU 7
  • Flame Resistant
  • Cape Vented
  • UL Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.54/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    Vented Underarms and Back, Patented Triple Vent Technology, Two chest pockets with flap and button closures, Button-Down Collar, Double needle reinforced with Nomex thread
  • Approval Listing Regulations
    NFPA 2112, NFPA 70E, UL Certified, ASTM F1506, ASTM 1930
  • Arc Rating
    8.7
  • Closure Type
    Front Button
  • Color
    Medium Blue
  • Cuff Style
    Adjustable Snap
  • Description
    Summit Breeze Flame Resistant (FR) Shirt - Medium Blue 7-ounce 100% Cotton Material - Long Sleeve with Vented Underarms and Back - CAT2
  • Fabric Type
    Woven
  • Features
    Cape Vented, Flame Resistant, Patented Triple Vent Technology, Two chest pockets, UL Certified
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Button
  • Garment Style
    Long Sleeve Shirt
  • Garment Type
    Shirt
  • Garment Use
    Oil and Gas, Utilities Maintenance, Workwear
  • Includes
    Two chest pockets
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    2
  • Pant Cuff
    Adjustable two button
  • Product Line
    Summit Breeze
  • Product Type
    Coveralls
  • Seam
    Double Needle Reinforced
  • Seam Type
    Double Needle Reinforced
  • Series
    Summit Breeze
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)