Motion
SBS2006X3T

MCR SAFETY
SBS2006X3T

Coverall - Front Button Closure
Mi Item #09657449
MFR #SBS2006X3T
Price$142.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS2006X3T

Coverall - Front Button Closure
Mi Item #09657449
MFR #SBS2006X3T

Mfr description
SBS2006X3T SUMMIT BREEZE SHRT MED. BLU
  • Flame Resistant
  • Vented Underarms
  • Vented Back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.54/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    Vented Underarms and Back, Triple Vent Technology, Long Sleeve
  • Approval Listing Regulations
    ASTM F1930, CAT 2, NFPA 70E, NFPA 2112, ASTM F1506 Cert., UL Certified
  • Closure Type
    Front Button
  • Color
    Medium Blue
  • Description
    SBS2006 FR Cotton Long Sleeve Work Shirt
  • Fabric Type
    Woven
  • Features
    Cape Vented, Flame Resistant, UL Certified, Vented Back, Vented Underarms
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Button
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Flash Fire Protection, Arc Flash Protection
  • Group & Class
    NFPA 70E
  • Includes
    Vented Underarms, Vented Back
  • Material
    100% Cotton
  • Number Of Pockets
    2
  • Product Line
    Summit Breeze
  • Product Type
    Coveralls
  • Series
    Summit Breeze
  • Type
    Flame-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)