Motion
SBS2006X4

MCR SAFETY
SBS2006X4

Coverall - Front Button Closure
MI ITEM #09657450
MFR #SBS2006X4
Price$142.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS2006X4

Coverall - Front Button Closure
MI ITEM #09657450
MFR #SBS2006X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.54/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    Vented Underarms and Back, Button-Down Collar, Two chest pockets with flap and button closures, Double needle reinforced with Nomex thread, Patented Triple Vent Technology
  • Approval Listing Regulations
    NFPA 2112, UL Certified, NFPA 70E, ASTM F1506, ASTM 1930
  • Arc Rating
    8.7
  • Closure Type
    Front Button
  • Color
    Medium Blue
  • Cuff Style
    Button Closure
  • Description
    SBS2006 FR Cotton Long Sleeve Work Shirt
  • Fabric Type
    Woven
  • Features
    Button-Down Collar, Flame Resistant, Underarm Air Vents, Vented Back
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Button
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Shirt
  • Garment Use
    Flash Fire Protection, Arc Flash Protection
  • Group & Class
    NFPA 70E
  • Includes
    Vented Underarms and Back
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    2
  • Pant Cuff
    Button
  • Product Line
    Summit Breeze
  • Product Type
    Coveralls
  • Series
    Summit Breeze
  • Type
    Workwear

Overview

Mfr description
SBS2006X4 SUMMIT BREEZE SHRT MED. BLU 7
  • Flame Resistant
  • Vented Back
  • Underarm Air Vents
  • Button-Down Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought