Motion
SBS2006XLT

MCR SAFETY
SBS2006XLT

Coverall - Front Button Closure
Mi Item #09657453
MFR #SBS2006XLT
Price$123.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SBS2006XLT

Coverall - Front Button Closure
Mi Item #09657453
MFR #SBS2006XLT

Mfr description
SBS2006XLT SUMMIT BREEZE SHRT MED. BLU
  • Flame Resistant
  • Vented Back
  • Under Arm Air Vents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.93/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    Vented Underarms and Back, Patented Triple Vent Technology, Two chest pockets with flap and button closures, Adjustable two button closure on each sleeve cuff, Button-Down Collar, Double needle reinforced with Nomex thread
  • Approval Listing Regulations
    ASTM F1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Certified
  • Arc Rating
    8.7
  • Closure Type
    Front Button
  • Color
    Medium Blue
  • Cuff Style
    Adjustable Snap
  • Description
    SBS2006 FR Cotton Long Sleeve Work Shirt
  • Fabric Type
    Woven
  • Features
    Button Front, Flame Resistant, UL Certified, Under Arm Air Vents, Vented Back
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Button
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Shirt
  • Garment Use
    Flash Fire Protection, Arc Flash Protection, Industrial Safety
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    2
  • Pant Cuff
    Adjustable Snap
  • Product Line
    Summit Breeze
  • Product Type
    Coveralls
  • Seam
    Double Stitched
  • Seam Type
    Double Stitched
  • Series
    Summit Breeze
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)