Motion
SS1NXL
Jacket & Coat - 95% Cotton 5% Spandex Material, Navy Blue Color, Zipper Front Closure, 21 cal/cm2 Arc Rating
Mi Item #09657461
MFR #SS1NXL
Price$282.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 95% Cotton 5% Spandex Material, Navy Blue Color, Zipper Front Closure, 21 cal/cm2 Arc Rating
Mi Item #09657461
MFR #SS1NXL

Mfr description
SS1NXL FR HOODED SWEATSHIRT NAVY XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.88/each

Specifications

Dimensions

  • Material Weight
    11.5 oz/yd2

Details

  • Additional Details
    Number of Pockets: 2 | FR Test Method 1: ASTM F1506 Cert. | Flammability Standard 1: NFPA 2112 | Flammability Standard 2: NFPA 70E | ARC Risk Category: CAT 2
  • Applications
    Arc Flash, Flame Resistant
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, NFPA 70E, TAA Compliant, UL Certified
  • Arc Rating
    21 cal/cm2
  • Closure Type
    Zipper
  • Collar Style
    Hooded
  • Color
    Navy Blue
  • Description
    Navy Blue Flame Resistant (FR) Hooded Sweatshirt
  • Flame Resistant
    Yes
  • Front Closure
    Zipper
  • Garment Type
    Hoodie
  • Garment Use
    Flame Resistant
  • Hazard Risk Category Hrc
    HRC 2
  • High Visibility
    No
  • Hood Type
    Attached
  • Material
    95% Cotton 5% Spandex
  • Max Arc Flash Protection
    21 cal/cm2
  • Number Of Pockets
    2
  • Product Line
    MCR Safety FR Gear
  • Protection Type
    Outerwear
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    SS1
  • Shirt Style
    Zip Front
  • Style
    Outerwear
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)