Motion
SURVCL2OX4

MCR SAFETY
SURVCL2OX4

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Fluorescent Orange
Mi Item #09657497
MFR #SURVCL2OX4
Price$37.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVCL2OX4

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Fluorescent Orange
Mi Item #09657497
MFR #SURVCL2OX4

Mfr description
SURVCL2OX4 CLASS 2, SURVEYOR, FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.30/each

Specifications

Dimensions

  • Chest Size
    166.37 cm, 65.5000 in
  • Length
    73.70 cm, 29.0000 in
  • Size
    4
  • Stripe Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    2 Mic-Tab Holders | 2 Upper And 2 Lower Grommets | Black Side Panels | Reinforced Zipper Front
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Binding Color
    Silver
  • Color
    Fluorescent Orange
  • Description
    Class 2 orange Mesh Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Safety Vest
  • Garment Use
    Security, Surveyor, Traffic
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 Mic-Tab Holders, Clear Badge Holder
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    6
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Lime, Silver
  • Type
    Surveyor
  • Vest Color
    Fluorescent Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)