Motion
SURVMLX5

MCR SAFETY
SURVMLX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #09657537
MFR #SURVMLX5
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVMLX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #09657537
MFR #SURVMLX5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.90/each

Specifications

Dimensions

  • Size
    5
  • Stripe Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    3-Inch Orange Silver Stripes | Zipper Front Closure | Mic-Tab Holder
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Color
    Fluorescent Lime
  • Description
    Survml - Class 2 Lime Mesh Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Security, Surveyor, Traffic
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Mic-Tab Holder
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    6
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Orange, Silver
  • Type
    Surveyor
  • Vest Color
    Fluorescent Lime

Overview

Mfr description
SURVMLX5 CLASS 2, POLY MESH VEST, 3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought