Motion
VBBCL3LX7

MCR SAFETY
VBBCL3LX7

Jacket & Coat - Polyester Material, 7 XL Size, Fluorescent Lime Color, Zipper Front Closure
Mi Item #09657560
MFR #VBBCL3LX7
Price$79.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VBBCL3LX7

Jacket & Coat - Polyester Material, 7 XL Size, Fluorescent Lime Color, Zipper Front Closure
Mi Item #09657560
MFR #VBBCL3LX7

Mfr description
VBBCL3LX7 BOMBER JACKET 2 TONE W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.87/each

Specifications

Dimensions

  • Size
    7

Details

  • Additional Details
    Hood: Detachable | Pockets: 3 | Liner: Fleece | Reflective Tape Width: 2 in
  • ANSI Class
    Class 3
  • Applications
    Cold Weather, Hi Visibility, Rain Protection
  • Approval Listing Regulations
    ANSI/ISEA 107 2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Stand Up
  • Color
    Fluorescent Lime
  • Description
    Luminator Hi-Vis Bomber Jacket ANSI/ISEA 107 2020 Type R Class 3 Insulated Rain Jacket Fluorescent Lime/Black Silver Reflective Stripes
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Group & Class
    Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Detachable
  • Includes
    Hood
  • Material
    Polyester
  • Number Of Pockets
    3
  • Product Line
    Luminator
  • Protection Type
    Bomber Jacket and Rain Jacket and Hi Vis Coat
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Luminator
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket and Rain Jacket and Hi Vis Coat
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)