Motion
VBBQCL3LX5

MCR SAFETY
VBBQCL3LX5

Jacket & Coat - Polyester Material, 5 XL Size, Fluorescent Lime Color, Zipper Front Closure
Mi Item #09657567
MFR #VBBQCL3LX5
Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VBBQCL3LX5

Jacket & Coat - Polyester Material, 5 XL Size, Fluorescent Lime Color, Zipper Front Closure
Mi Item #09657567
MFR #VBBQCL3LX5

Mfr description
VBBQCL3LX5 BOMBER JACKET QUILTED CLSS 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.25/each

Specifications

Dimensions

  • Size
    5

Details

  • Additional Details
    Hood: Hideaway | Pockets: 6 | Liner: Quilted | Reflective Tape: 2 in
  • ANSI Class
    Class III
  • Applications
    High Visibility, Rain Protection
  • Approval Listing Regulations
    ANSI/ISEA 107 2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Stand Up
  • Color
    Fluorescent Lime
  • Description
    Luminator Series Two Tone Value Bomber Jacket ANSI/ISEA 107 2020 Type R Class 3 Quilted Rain Jacket with Silver Reflective Stripes
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Class III
  • High Visibility
    ANSI Class 3
  • Hood Type
    Stowable
  • Includes
    Liner
  • Material
    Polyester
  • Number Of Pockets
    6
  • Pattern
    Two Tone
  • Product Line
    Luminator
  • Protection Type
    Bomber Jacket and Rain Jacket
  • Series
    Luminator
  • Style
    Bomber Jacket and Rain Jacket
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)