Motion
VCL2MLFRX4

MCR SAFETY
VCL2MLFRX4

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09657581
MFR #VCL2MLFRX4
Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2MLFRX4

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09657581
MFR #VCL2MLFRX4

Mfr description
VCL2MLFRX4 CLASS 2, ECON VEST, MESH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.26/each

Specifications

Dimensions

  • Size
    4
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2 Inch Silver Reflective Stripes | Hook And Loop Front Closure | Value Series Option
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D-6413, ISEA 107 2020 Type R Class 2
  • Color
    Fluorescent Lime
  • Description
    Vcl2Mlfr - Luminator Series - Hi-Vis Reflective Lime Safety Vest - Ansi/Isea 107 2020 Type R Class 2 - Mesh Fabric with 2 inch Silver Stripes - Hook and Loop Front Closure - Treated To Be Limited Flammability
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Roadway And Temporary Traffic Control Zones
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 inside And 2 Outside Pockets, 2 inch Silver Reflective Stripes, Hook And Loop Front Closure
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)