Motion
VCL2MLPX5

MCR SAFETY
VCL2MLPX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #09657588
MFR #VCL2MLPX5
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2MLPX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #09657588
MFR #VCL2MLPX5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.20/each

Specifications

Dimensions

  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mesh Fabric | 2 Inch Silver Stripes | 1 Inner Chest Pocket | 1 Inner Lower Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Color
    Fluorescent Lime
  • Cooling Method
    Passive Convection
  • Description
    Luminator Series Hi-Vis Reflective Lime Safety Vest Ansi/Isea 107 2020 Type R Class 2 Mesh Fabric with 2 inch Silver Stripes Zipper Front Closure
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Security, Traffic
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 inner Chest Pocket, 1 inner Lower Pocket, 2-inch Silver Reflective Stripes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime

Overview

Mfr description
VCL2MLPX5 VALUE CLASS 2, 2 POCKETS,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought