Motion
VCL2MOPX5

MCR SAFETY
VCL2MOPX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Fluorescent Orange
Mi Item #09657601
MFR #VCL2MOPX5
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2MOPX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Fluorescent Orange
Mi Item #09657601
MFR #VCL2MOPX5

Mfr description
VCL2MOPX5 VALUE CLASS 2, 2 POCKETS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mesh Fabric
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020 Standard
  • Color
    Fluorescent Orange
  • Description
    Vcl2Mop - Class 2 Mesh orange Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    Type R Class 2
  • Vest Color
    Fluorescent Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)