Motion
VMLBAM
High-Visibility Vest - Lime
Mi Item #09657622
MFR #VMLBAM
Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Lime
Mi Item #09657622
MFR #VMLBAM

Mfr description
VMLBAM LIME GREEN, MESH, BREAKAWAY M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.20/each

Specifications

Dimensions

  • Chest Size
    63.50 cm, 25.0000 in
  • Length
    65.02 cm, 25.6000 in

Details

  • Additional Details
    Mesh Back
  • ANSI Class
    Non-ANSI Compliant
  • Approval Listing Regulations
    Non-ANSI
  • Color
    Hi-Vis Lime
  • Cooling Method
    Passive Convection
  • Description
    Vmlba - Hi-Visibility Lime Break Away Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    General Purpose
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Includes
    Mesh Back Panel
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Type
    Safety
  • Vest Color
    Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)