Motion
VMLBAX4

MCR SAFETY
VMLBAX4

High-Visibility Vest - Size: 4 XL, Fluorescent Lime
Mi Item #09657626
MFR #VMLBAX4
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VMLBAX4

High-Visibility Vest - Size: 4 XL, Fluorescent Lime
Mi Item #09657626
MFR #VMLBAX4

Mfr description
VMLBAX4 LIME GREEN, MESH, BREAKAWAY X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Chest Size
    86.36 cm, 34.0000 in
  • Length
    72.39 cm, 28.5000 in
  • Size
    4

Details

  • Additional Details
    Mesh Fabric | No Reflective Striping
  • ANSI Class
    Non-ANSI Compliant
  • Approval Listing Regulations
    Non-ANSI
  • Color
    Fluorescent Lime
  • Description
    Vmlba - Hi Vis Fluorescent Lime Safety Vest - General Purpose Safety Vest Lightweight Breathable Mesh Fabric No Reflective Striping - Non-Ansi 5 Point Tear Away Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    General Purpose
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Includes
    2 inner Pockets
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Type
    Breakaway
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)