Specifications
Details
- Additional DetailsEasy Release Suspenders, Rip-stop polyester, polyurethane material, Polyester quilted liner, Full zip front bib gusset, Zippered ankle gussets, Left and right front reach through pockets, Two thigh cargo pocket, Two back pockets, One hammer loop on left leg, Dual 2 inch silver reflective stripes trimmed in lime, Black shading on lower leg
- Ankle ClosureZipper
- Ankle StyleZipper Closure
- ANSI ClassANSI 107 Class E
- Approval Listing RegulationsANSI 107 Class E
- Closure TypeFront Zipper
- Cold Weather UsageInsulated
- ColorFluorescent Orange
- Cuff StyleZipper
- DescriptionVortex Hi-Vis Rainwear Double Insulated Fleece Pants
- Fabric TypePolyester
- FeaturesHammer Loop, High Visibility, Insulated, Reflective Striping, Waterproof
- Front ClosureZipper
- Garment StyleInsulated Bib Overall
- Garment TypeBib Overall
- Garment UseRainwear, Winter
- High VisibilityYes
- IncludesEasy Release Suspenders
- MaterialPU, Polyester
- Number Of Pockets6
- Pant CuffZipper Gusset
- Product LineVortex
- Product TypeBib Overalls
- SeriesVortex
- TypeInsulated Bib Overall
Overview
Mfr description
VT31BPL VORTEX, INSULATED CLASS E BIB
- High Visibility
- Insulated
- Waterproof
- Reflective Striping
- Hammer Loop