Motion
VT31BPX4

MCR SAFETY
VT31BPX4

Bib Overall - Polyester, PU Material, Fluorescent Orange Color
Mi Item #09657633
MFR #VT31BPX4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VT31BPX4

Bib Overall - Polyester, PU Material, Fluorescent Orange Color
Mi Item #09657633
MFR #VT31BPX4

Mfr description
VT31BPX4 VORTEX, INSULATED CLASS E BIB
  • High Visibility
  • Insulated
  • Waterproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Rip-stop material, Easy release suspenders, Polyester quilted liner, Full zip front bib gusset, Zippered ankle gussets, Left and right front reach through pockets, Two thigh cargo pocket, Two back pockets, Hammer loop on left leg, Black shading on lower leg
  • Ankle Closure
    Zipper
  • Ankle Style
    Zipper Closure
  • ANSI Class
    Class E
  • Approval Listing Regulations
    ANSI 107 Class E
  • Closure Type
    Front Zipper
  • Cold Weather Usage
    Insulated
  • Color
    Fluorescent Orange
  • Cuff Style
    Zipper
  • Description
    Vortex Hi-Vis Rainwear Double Insulated Fleece Pants
  • Fabric Type
    Polyester, PU
  • Features
    High Visibility, Insulated, Reflective Striping, Waterproof
  • Front Closure
    Zipper
  • Garment Style
    Insulated Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Rain Gear, Safety Clothing
  • High Visibility
    Yes
  • Material
    PU, Polyester
  • Number Of Pockets
    6
  • Pant Cuff
    Zipper Gusset
  • Product Line
    Vortex
  • Product Type
    Bib Overalls
  • Series
    Vortex
  • Type
    Insulated Bib Overall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)