Specifications
Details
- Additional DetailsEasy Release Suspenders, Full zip front bib gusset, Zippered ankle gussets, Left and right front reach through pockets, Two thigh cargo pocket, Two back pockets, Hammer loop on left leg, Black shading on lower leg
- Ankle ClosureZipper
- Ankle StyleZipper Closure
- ANSI ClassANSI 107 Class E
- Approval Listing RegulationsANSI 107 Class E
- Closure TypeFront Zipper
- Cold Weather UsageInsulated
- ColorFluorescent Orange
- Cuff StyleZipper
- DescriptionVortex Hi-Vis Rainwear Double Insulated Fleece Pants
- Fabric TypeRip-stop polyester, polyurethane
- FeaturesANSI 107 Class E, Easy Release Suspenders, Full zip front bib gusset, Hi-Vis, Insulated, Polyester quilted liner, Protects in temperatures as low as -27 °F, Rip Stop, Silver reflective stripes trimmed in lime, Zippered ankle gussets
- Front ClosureZipper
- Garment StyleBib Overall
- Garment TypeBib Overall
- Garment UseRainwear, Winter
- High VisibilityYes
- MaterialRip-stop polyester, polyurethane
- Number Of Pockets6
- Pant CuffZipper Gusset
- Product LineVortex
- Product TypeBib Overalls
- SeriesVortex
- TypeBib Overall
Overview
Mfr description
VT31BPXL VORTEX, INSULATED CLASS E BIB
- Hi-Vis
- Insulated
- Rip Stop
- ANSI 107 Class E
- Easy Release Suspenders
- Protects in temperatures as low as -27 °F
- Polyester quilted liner
- Full zip front bib gusset
- Zippered ankle gussets
- Silver reflective stripes trimmed in lime