Specifications
Details
- Additional DetailsEasy Release Suspenders, Hammer Loop, Zippered Front Bib Gusset, Zippered Ankle Gussets, Black Shading on Lower Leg, Quilted Insulating Liner
- Ankle ClosureZipper
- Ankle StyleZipper Closure
- ANSI ClassClass E
- Approval Listing RegulationsANSI, ISEA 107 2020 Class E
- Closure TypeFront Zipper
- Cold Weather UsageQuilt Lined
- ColorFluorescent Lime
- Cuff StyleZipper
- DescriptionVortex Winter Cold Weather Rain Pants
- Fabric TypePolyester
- Features4 front and 2 back pockets, Dual Silver reflective stripes trimmed in orange, Easy release suspenders, ISEA 107 2020 Class E high visibility standard, Meets ANSI, Protects in temperatures as low as -27° Fahrenheit, Quilted insulating liner, Zippered front bib gusset and ankle gussets, hammer loop
- Front ClosureZipper
- Garment StyleInsulated Bib Overall
- Garment TypeBib Overall
- Garment UseRainwear, Cold Weather
- High VisibilityYes
- IncludesEasy release suspenders, Quilted insulating liner
- MaterialPolyester
- Number Of Pockets6
- Pant CuffZipper Gusset
- Product LineVortex
- Product TypeBib Overalls
- SeriesVortex
- TypeBib Overall
Overview
Mfr description
VT38BPX4 VORTEX, INSULATED CLASS E BIB
- Meets ANSI
- ISEA 107 2020 Class E high visibility standard
- Dual Silver reflective stripes trimmed in orange
- Easy release suspenders
- 4 front and 2 back pockets
- hammer loop
- Protects in temperatures as low as -27° Fahrenheit
- Quilted insulating liner
- Zippered front bib gusset and ankle gussets