Motion
VWCCL2LFRM

MCR SAFETY
VWCCL2LFRM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09657661
MFR #VWCCL2LFRM
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VWCCL2LFRM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09657661
MFR #VWCCL2LFRM

Mfr description
VWCCL2LFRM VALUE, CLASS 2, MESH, LF, 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.06/each

Specifications

Dimensions

  • Stripe Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    Non-Conductive Zipper Front Closure | 3.5 Inch Orange Silver Stripes | Value Series | Formerly Known As River City Garments
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D-6413, ISEA 107 2020 Standard
  • Color
    Fluorescent Lime
  • Description
    Vwccl2Lfr - Luminator Series - Hi-Vis Reflective Lime Safety Vest - 3.5 inch orange Silver Stripes - Meets Ansi/Isea 107 2020 Standard - Type R Class 2 Compliant - Limited Flammability - Dielectric / Non-Conductive - Zipper Front Closure
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Security, Traffic Control
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Dielectric Zipper Front Closure
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Orange, Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)