Motion
WCCL2OFRX3

MCR SAFETY
WCCL2OFRX3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Fluorescent Orange
Mi Item #09657690
MFR #WCCL2OFRX3
Price$31.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL2OFRX3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Fluorescent Orange
Mi Item #09657690
MFR #WCCL2OFRX3

Mfr description
WCCL2OFRX3 MESH SAFETY VEST, LF, 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.77/each

Specifications

Dimensions

  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Dielectric | Non-Conductive Zipper Front | Fluorescent Lime Trim
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D-6413, ISEA 107 2020
  • Binding Color
    Fluorescent Lime
  • Color
    Fluorescent Orange
  • Description
    Wccl2Ofr - Class 2 Fluorescent orange Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 inner Pockets
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    2
  • Pattern
    Striped
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Lime, Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)