Motion
WCCS2BOX2

MCR SAFETY
WCCS2BOX2

High-Visibility Vest - ANSI Class: Type R Class 3, Orange
Mi Item #09657699
MFR #WCCS2BOX2
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCS2BOX2

High-Visibility Vest - ANSI Class: Type R Class 3, Orange
Mi Item #09657699
MFR #WCCS2BOX2

Mfr description
WCCS2BOX2 CSA BRKWAY VEST, 4" LIM/SIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.81/each

Specifications

Dimensions

  • Chest Size
    76.20 cm, 30.0000 in
  • Length
    69.85 cm, 27.5000 in
  • Stripe Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    4-Inch Lime Silver Stripes X-Pattern Back
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, CSA Z96, ISEA 107 2020
  • Color
    Hi-Vis Reflective Orange
  • Country of Origin
    USA
  • Description
    Hi-Vis Reflective orange Safety Vest
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Material
    Polyester
  • Material Composition
    Polyester
  • Pattern
    X-Pattern
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Lime, Silver
  • Type
    High-Visibility
  • Vest Color
    Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)