Motion
LER50J
Pneumatic Rotary Actuator - 50 Body Size
MI ITEM #09657809
MFR #LER50J
List Price$1,575.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Rotary Actuator - 50 Body Size
MI ITEM #09657809
MFR #LER50J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,575.60/each for your price

Overview

Mfr description
LER50J
  • Body sizes: 10, 30, 50
  • Rotation angles: 310° (10); 320° (30, 50); 90°, 180° (external stopper)
  • Maximum torque: 6.6 N€¢m
  • Positioning repeatability: ±0.05° (±0.01° at end with external stopper)
  • Backlash: ±0.5°

Specifications

  • Body Size
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text