Motion
NCDRB1FWU15-180S

SMC CORP OF AMERICA
NCDRB1FWU15-180S

Pneumatic Rotary Actuator - Flange Mount, 180 ° Angle of Rotation
Mi Item #09657829
MFR #NCDRB1FWU15-180S
Price$217.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRB1FWU15-180S

Pneumatic Rotary Actuator - Flange Mount, 180 ° Angle of Rotation
Mi Item #09657829
MFR #NCDRB1FWU15-180S

Mfr description
NCDRB1FWU15-180S ROTARY ACTUATOR
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.68/each

Specifications

Dimensions

  • Body Size
    15 mm
  • Port 1 Size/Type
    Body Side
  • Port 2 Size/Type
    Body Side

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    180 °
  • Magnet
    Yes
  • Mount Type
    Flange
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)