Motion
P574182
P574182
MI ITEM #09657864
MFR #P574182
Price$108.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P574182
MI ITEM #09657864
MFR #P574182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.98/each

Specifications

Dimensions

  • Height
    6.1200 in,155.40 mm
  • Inside Diameter
    1.0800 in,27.40 mm
  • Length
    6.1200 in,155.40 mm
  • Overall Diameter
    2.1300 in,54 mm
  • Overall Length
    6.1200 in, 155.40 mm
  • Width
    2.1300 in,54 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT

Overview

Mfr description
P574182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought