Motion
C5
Infrared & Thermal Camera - 3.5000 in Display, -20 to 400°C (-4 to 752°F) Object Temp Range, 54° × 42° Field of View, 160 x 120 (19,200 pixels) IR Resolution
Mi Item #09658424
MFR #C5
Price$882.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared & Thermal Camera - 3.5000 in Display, -20 to 400°C (-4 to 752°F) Object Temp Range, 54° × 42° Field of View, 160 x 120 (19,200 pixels) IR Resolution
Mi Item #09658424
MFR #C5

Mfr description
89401-0202 - C5 FLIR CAMERA
  • MSX 160X120 True Thermal Imaging
  • One Touch Level Span
  • Directly upload images using FLIR Ignite Cloud Connectivity
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$882.49/each

Specifications

Dimensions

  • Display Size
    3.5000 in
  • Height
    0.94 in
  • Length
    5.40 in
  • Minimum Focus Distance
    MSX: 0.3 m (11.8 in), Thermal: 0.1 m (3.94 in)
  • Weight
    0.42 lbs
  • Width
    3.30 in

Details

  • Additional Details
    Tripod mounting (built-in) UNC ¼”-20
  • Battery Type
    Rechargeable built-in Lithium ion
  • Color Pallettes
    Arctic, Gray, Iron, Lava, Rainbow HC, Rainbow
  • Communication Interfaces
    Bluetooth®, USB 2.0 Type-C connector, Wi-Fi
  • Features & Benefits
    • MSX 160X120 True Thermal Imaging • One Touch Level Span • Directly upload images using FLIR Ignite Cloud Connectivity • IP 54 Rated Protection against Water & Dust • Withstand 2 meter drop
  • Field of View
    54° × 42°
  • IR Resolution
    160 x 120 (19,200 pixels)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    845188021832
  • Object Temperature Range
    -20 to 400°C (-4 to 752°F)
  • Storage Type
    Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  • Touchscreen
    Capacitive Touch
  • UPC_NO
    845188021832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)