Motion
SYJ712-5W7ZD-01

SMC CORP OF AMERICA
SYJ712-5W7ZD-01

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, Body Ported, 1/8 in
MI ITEM #09658479
MFR #SYJ712-5W7ZD-01
List Price$69.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712-5W7ZD-01

Solenoid-Operated Air Control Valve - 24 V dc, 1 Solenoid, Body Ported, 1/8 in
MI ITEM #09658479
MFR #SYJ712-5W7ZD-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.81/each for your price

Overview

Mfr description
SYJ712-5W7ZD-01 SOLENOID VALVE

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Port Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text