1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
5321A
Lever Hoist - 3 ton, 6000 lbs Capacity, 10 ft Lift
MI ITEM #
09659433
MFR #
5321A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
COLUMBUS MCKINNON CORP 5321A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
5321A
Lever Hoist - 3 ton, 6000 lbs Capacity, 10 ft Lift
MI ITEM #
09659433
MFR #
5321A
Mfr description
5321A LEVER HOIST 3 TON W/10 FT LIFT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pull To Lift Full Load
87 lbf
Standard Lift
10 ft
Details
Capacity
6000 lbs, 3 ton
Reeving
1
Series
653-A
Type
Ratchet Lever Hoist
Warranty
5 yr
Weight Capacity
6000 lbs, 3 ton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items