Motion
JHW1214RSS

WILLIAMS TOOLS
JHW1214RSS

Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7/8 in OAL
MI ITEM #09659670
MFR #JHW1214RSS
Your Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1214RSS

Combination Wrench - 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7/8 in OAL
MI ITEM #09659670
MFR #JHW1214RSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.09/each(List $42.65)

Overview

Mfr description
1214RSS 12PT 7/16IN STUB RAT COMBO WR

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    4 in
  • Open End Head Width
    31/32 in
  • Box End Head Thickness
    7/32 in
  • Open End Head Thickness
    11/32 in
  • Weight
    2.95 lbs
  • Type
    Stubby Ratcheting Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text