Motion
JHW1216RSS

WILLIAMS TOOLS
JHW1216RSS

Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 31/32 in OAL
MI ITEM #09659674
MFR #JHW1216RSS
Your Price$39.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1216RSS

Combination Wrench - 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 31/32 in OAL
MI ITEM #09659674
MFR #JHW1216RSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.59/each(List $45.53)

Overview

Mfr description
1216RSS 12PT 1/2IN STUB RAT COMBO WR

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    4-11/32 in
  • Open End Head Width
    1-3/32 in
  • Box End Head Thickness
    7/32 in
  • Open End Head Thickness
    13/32 in
  • Weight
    1.65 lbs
  • Type
    Stubby Ratcheting Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text