Motion
JHW1218RSS

WILLIAMS TOOLS
JHW1218RSS

Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 1-1/16 in OAL
MI ITEM #09659678
MFR #JHW1218RSS
Your Price$40.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1218RSS

Combination Wrench - 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 1-1/16 in OAL
MI ITEM #09659678
MFR #JHW1218RSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.73/each(List $46.84)

Overview

Mfr description
1218RSS 12PT 9/16IN STUB RAT COMBO WR

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    4-1/2 in
  • Open End Head Width
    1-7/32 in
  • Box End Head Thickness
    1/4 in
  • Open End Head Thickness
    13/32 in
  • Weight
    3.37 lbs
  • Type
    Stubby Ratcheting Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text